Shop All Cable Supports
Panduit
Custom Banding, Poly Coat 316 Steel, Sup
Mfr # MBCSH-QR316
Zoro # G3036348
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester Fully Coated Stainless Steel Type 316
- Width 0.63 in
- Overall Length 984.2 in
- Application Corrosive Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBCSH-QR316
- Zoro # G3036348
- UPC # 7498345342
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63 in |
Overall Length | 984.2 in |
Overall Length (mm) | 25000 |
Overall Length (In.) | 984.2 |
Body Width (mm) | 15.9 |
Body Width (In.) | 0.63 |
Description
Custom Banding, Poly Coat 316 Steel, Super Heavy 82ft (25m)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (H366R)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- PANDUIT Cable Tie, Mount, Adh, 2x2", Wh, PK50 (ABM4H-A-L)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Nat, PK100 (ABMT-A-C)
- PANDUIT Cable Tie, Mnt, Eh, 1/4screw, Wrnyl, PK25 (TMEH-S25-Q0)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- Panduit Cable Supports