Shop All Cable Supports
Panduit
Custom Banding, Poly Coat 316 Steel, Ext
Mfr # MBCEH-QR316
Zoro # G3037495
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester Fully Coated Stainless Steel Type 316
- Width 0.5 in
- For Use With RT2HT, ST2MT(MBEH,MBCEH ONLY), PBTMT, RT2HTN and MTHCEH-C316 banding head
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBCEH-QR316
- Zoro # G3037495
- UPC # 7498345341
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.5 in |
Overall Length | 10 in |
Overall Length (mm) | 25000 |
Body Width (In.) | 0.5 |
Body Width (mm) | 12.7 |
Overall Length (In.) | 984.2 |
Description
Custom Banding, Poly Coat 316 Steel, Extra Heavy 82ft (25m)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 8A, 125V AC, 200A at 125V AC, 5 PK (GMC-8-R)
- SQUARE D Power Distribution Block 600V 620A Tlb (9080LBA165202)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362RB)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT J Hook, Wall Mount, 1.31 In, PK10 (JP131W-L20)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- WINNIE INDUSTRIES 1in. Hook & Loop Mount, Black, 100PK (WHLMBK)
- Panduit Cable Supports