Shop All Cable Supports
Panduit
Custom Banding, 316 Steel, Std. 250ft (7
Mfr # MBS-TLR316
Zoro # G3037328
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.18 in
- For Use With PPTMT,GS4MT,ST2MT,HTMT & ST3MT and MTHS-C316 banding head
- Application Corrosive Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBS-TLR316
- Zoro # G3037328
- UPC # 7498335985
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.18 in |
Overall Length | 2992.13 in |
Body Width (In.) | 0.18 |
Body Width (mm) | 4.4 |
Overall Length (In.) | 2992.13 |
Overall Length (mm) | 76200 |
Description
Custom Banding, 316 Steel, Std. 250ft (76m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E2008S.30.10)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- Panduit Cable Supports