Shop All Cable Supports
Panduit
Custom Banding, 316 Steel, Std. 1000ft (
Mfr # MBS-MR316
Zoro # G3037416
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 316 Stainless Steel
- Width 0.18 in
- For Use With PPTMT, GS4MT, ST2MT, HTMT, & ST3MT AND MTHS-C316 banding head
- Overall Length 12007.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBS-MR316
- Zoro # G3037416
- UPC # 7498335984
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.18 in |
Overall Length | 12007.9 in |
Overall Length (In.) | 12007.9 |
Overall Length (mm) | 305000 |
Body Width (mm) | 4.4 |
Body Width (In.) | 0.18 |
Description
Custom Banding, 316 Steel, Std. 1000ft (305m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BQ Series 30/50A, 2 Pole, 120/240V AC (BQ230250)
- BALDOR-RELIANCE Input Bushing Kit 5/8 To 7/8 (133-6FBA)
- JASCO myTouchSmart Simple Set Outdoor Digital Timer, 1-Heavy Duty Grounded Outlet (36027)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( (TMEH-S8-Q0)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- WINNIE INDUSTRIES 2in. WOOD SCREW BRIDLE RING with SADDLE, 100PK (WBR200SDLWS)
- Panduit Cable Supports