Shop All Cable Supports
Panduit
Custom Banding, 316 Steel, Heavy 1000ft
Mfr # MBH-MR316
Zoro # G3036558
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Polyester Fully Coated Stainless Steel Type 316
- Width 0.31 in
- Application Corrosive Environment
- Overall Length 12000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBH-MR316
- Zoro # G3036558
- UPC # 7498354368
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.31 in |
Overall Length | 12000 in |
Body Width (In.) | 0.31 |
Overall Length (In.) | 12000 |
Overall Length (mm) | 304800 |
Body Width (mm) | 7.9 |
Description
Custom Banding, 316 Steel, Heavy 1000ft (305m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation (10644302)
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- Panduit Cable Supports