Shop All Cable Supports
Panduit
Custom Banding, 304 Steel, Super Heavy 2
Mfr # MBSH-TR
Zoro # G3036740
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.63 in
- Application General
- For Use With RT2HT, PBTMT, RT2HTN and MTHSH-C banding head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBSH-TR
- Zoro # G3036740
- UPC # 7498344623
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.63 in |
Overall Length | 2401.57 in |
Overall Length (In.) | 2401.57 |
Overall Length (mm) | 61000 |
Body Width (mm) | 15.9 |
Body Width (In.) | 0.63 |
Description
Custom Banding, 304 Steel, Super Heavy 200ft (61m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-2, 5-OE (SMT-8M-A-PS-24V-E-2,5-OE)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- Panduit Cable Supports