Shop All Cable Supports
Panduit
Custom Banding, 304 Steel, Std. 250ft (7
Mfr # MBS-TLR
Zoro # G3038177
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.18 in
- Application General
- For Use With PPTMT,GS4MT,ST2MT,HTMT & ST3MT and MTHH-C banding head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBS-TLR
- Zoro # G3038177
- UPC # 7498335983
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.18 in |
Overall Length | 2992.13 in |
Body Width (In.) | 0.18 |
Overall Length (In.) | 2992.13 |
Overall Length (mm) | 76200 |
Body Width (mm) | 4.4 |
Description
Custom Banding, 304 Steel, Std. 250ft (76m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, White (IVR71654)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Material: Nylon 6.6 (PUM-071-C0)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- WINNIE INDUSTRIES 2in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR200SHORT)
- Panduit Cable Supports