Shop All Cable Supports
Panduit
Custom Banding, 304 Steel, Std. 1000ft (
Mfr # MBS-MR
Zoro # G3036549
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material 304 Stainless Steel
- Width 0.18 in
- For Use With PPTMT, GS4MT, ST2MT, HTMT, & ST3MT AND MTHH-C banding head
- Overall Length 12000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBS-MR
- Zoro # G3036549
- UPC # 7498335982
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.18 in |
Overall Length | 12000 in |
Body Width (mm) | 4.4 |
Overall Length (mm) | 304800 |
Overall Length (In.) | 12000 |
Body Width (In.) | 0.18 |
Description
Custom Banding, 304 Steel, Std. 1000ft (305m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-5)
- SIEMENS Selector Switch, Off/On (49SAS04)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (6EAW2)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC50RB-L20)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- WINNIE INDUSTRIES 1 5/16in. J Hook with 100 lbs Magnet on Side, 100PK (WJH21MAG)
- Panduit Cable Supports