Shop All Cable Supports
Panduit
Custom Banding, 304 Steel, Heavy 1000ft
Mfr # MBH-MR
Zoro # G3038125
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel Type 304
- Overall Length 12000 in
- For Use With PTMT, GS4MT, ST2MT, HTMT, & ST3MT and MTHH-C banding head
- Maximum Operating Temperature (°C) 538
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBH-MR
- Zoro # G3038125
- UPC # 7498354367
- Country of Origin United States
- Category Cable Supports
Dimensions
Overall Length | 12000 in |
Minimum Bundle Diameter (In.) | 0.5 |
Overall Length (mm) | 304800 |
Overall Length (In.) | 12000 |
Body Width (mm) | 7.9 |
Minimum Bundle Diameter (mm) | 12.7 |
Body Width (In.) | 0.31 |
Description
Custom Banding, 304 Steel, Heavy 1000ft (305m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- BURNDY Flexible Copper Braid, 18 In (BE18)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- Panduit Cable Supports