Shop All Cable Supports
Panduit
Custom Banding, 304 Steel, Extra Heavy 2
Mfr # MBEH-TLR
Zoro # G3038019
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel Type 304
- Width 0.5 in
- For Use With RT2HT, ST2MT(MBEH,MBCEH ONLY), PBTMT, RT2HTN AND MTHEH-C head
- Overall Length 3000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MBEH-TLR
- Zoro # G3038019
- UPC # 7498344653
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 0.5 in |
Overall Length | 3000 in |
Overall Length (In.) | 3000 |
Body Width (mm) | 12.7 |
Body Width (In.) | 0.5 |
Overall Length (mm) | 76000 |
Description
Custom Banding, 304 Steel, Extra Heavy 250ft (76m)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391206)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-A-C20)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- Panduit Cable Supports