Shop All Cable Protectors
Panduit
Cushionsleeving, Std, 10 ft.x.33"w
Mfr # PCSS-B-CR
Zoro # G0418955
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene
- For Use With MLTS
- Color Black
- Length 1200 in
- Width 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSS-B-CR
- Zoro # G0418955
- UPC # 7498354432
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1200 in |
Width | 0.33 in |
Height | 0.13 in |
Overall Length | 1200 in |
Details
Item | Cushionsleeving,Std,10 ft.x.33"w |
Material | Neoprene |
For Use With | MLTS |
Color | Black |
Type | Cusion Sleeve |
Features | General; Flammability Rating UL94 V-0 |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -40 degrees celsius |
Description
Cushionsleeving,Std,10 ft.x.33 In.w
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T100D19)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- CHECKERS Bumble Bee- X-Intersection- Dog-Bone Connector- Yellow/Black (BB5-125-D-X-YL)
- LEGRAND Brown 5Ft Cord Protector (CDB-005)
- Panduit Cable Protectors