Shop All Cable Protectors
Panduit
Cushionsleeving, Sh, 10 ft.x.91"w
Mfr # PCSSH-B-CR
Zoro # G0419375
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MLTEH, MLTSH, MLTMS
- Material Neoprene
- Color Black
- Length 1200 in
- Width 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSSH-B-CR
- Zoro # G0419375
- UPC # 7498334539
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 1200 in |
Width | 0.91 in |
Height | 0.38 in |
Overall Length | 1200 in |
Details
Item | Cushionsleeving,Sh,10 ft.x.91"w |
For Use With | MLTEH, MLTSH, MLTMS |
Material | Neoprene |
Color | Black |
Type | Cusion Sleeve |
Standards | MIL-R-6855 Material Spec |
Features | General; Flammability Rating UL94 V-0 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -80 degrees celsius |
Description
The cushion sleeving is for use with super-heavy cross-section ties, a custom-length banding system, or a mild steel strapping "U"-shaped channel design. The sleeving is .91" (23.1mm) wide and 100' (30.5m) long. It is black and made of neoprene, and it is sold individually.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- CONAIR ADAPTER PLUG TRAVEL LITE (NW1XR)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Conduit Waterfall (CWF400)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- CHECKERS Carpet Traction Kit, 10 Ft. L (CPCARPETKIT-10)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- Panduit Cable Protectors