Shop All Compression Lugs
Panduit
Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s
Mfr # PNL-1/0-L
Zoro # G0412210
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Height 0.78 in
- Overall Length 1.59 in
- Features Halogen Free, Corrosion Resistant
- Overall Length (mm) 40.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PNL-1/0-L
- Zoro # G0412210
- UPC # 7498363253
- Country of Origin India
- Category Compression Lugs
Dimensions
Width | 1" |
Height | 0.78 in |
Overall Length | 1.59 in |
Overall Length (mm) | 40.4 |
Tongue Width (In.) | 0.73 |
Overall Height (mm) | 19.8 |
Overall Height (In.) | 0.78 |
Overall Length (In.) | 1.59 |
Tongue Width (mm) | 18.5 |
Tongue Length (In.) | 0.85 |
Stud Hole Size (In.) | 45062 |
Details
Item | Cu,Mech Lug,1h,St,#8sol,1/0str,5/16s |
Features | Halogen Free, Corrosion Resistant |
Base Material | Cast Copper |
Tongue Type | Straight Tongue |
Tongue Thickness (In.) | 0.14 |
Product Type | Mechanical Connectors - Lug |
Number of Holes | 1 |
Maximum Voltage (V) | 600 |
UL Temperature Rating (°C) | 90 |
Connector Details | 1 x Barrel Plug |
Product Name | Terminal Connector |
Product Material | Copper |
Product Class | Mechanical Lugs |
Description
Cu,Mech Lug,1h,St,#8sol,1/0str,5/16s
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Copper Compression Lug, 1 Hole, 250 Kcmi (LCA250-38F-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- Panduit Lugs & Split Bolts