Shop All Compression Lugs
Panduit
Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s
Mfr # PNL-4-C
Zoro # G0412131
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.8"
- Height 0.56 in
- Overall Length 1.25 in
- Features Corrosion Resistant
- Overall Length (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PNL-4-C
- Zoro # G0412131
- UPC # 7498363252
- Country of Origin India
- Category Compression Lugs
Dimensions
Width | 0.8" |
Height | 0.56 in |
Overall Length | 1.25 in |
Overall Length (In.) | 1.25 |
Overall Height (mm) | 14.2 |
Tongue Width (In.) | 0.53 |
Tongue Width (mm) | 13.5 |
Stud Hole Size (In.) | 44930 |
Overall Height (In.) | 0.56 |
Tongue Length (In.) | 0.66 |
Overall Length (mm) | 31.8 |
Details
Item | Cu,Mech Lug,1h,St,#14sol,#4str,1/4s |
Features | Corrosion Resistant |
UL Temperature Rating (°C) | 90 |
Tongue Type | Straight Tongue |
Product Type | Mechanical Connectors - Lug |
Number of Holes | 1 |
Base Material | Cast Copper |
Tongue Thickness (In.) | 0.14 |
Maximum Voltage (V) | 600 |
Product Name | Terminal Connector |
Product Material | Copper |
Connector Details | 1 x Barrel Plug |
Product Class | Mechanical Lugs |
Description
Cu,Mech Lug,1h,St,#14sol,#4str,1/4s
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- SQUARE D Thermal Unit, 2.76 to 2.84A (A3.61)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C989)
- Panduit Compression Lugs