Shop All Compression Lugs
Panduit
Cu, Complug, 2h, #6a, 1/4s, St, 45 deg
Mfr # LCC6-14JAWH-L
Zoro # G0418599
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC6-14JAWH-L
- Zoro # G0418599
- UPC # 7498363271
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.08" |
Overall Length | 2.08 in |
Wire Strip Length (In.) | 1.125 |
Copper Code Conductor Size (AWG) | 6 |
Wire Strip Length (mm) | 28.6 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 12.2 |
Overall Length (In.) | 2.08 |
Tongue Width (In.) | 0.48 |
Barrel Length (In.) | 1.07 |
Barrel Length (mm) | 27.2 |
Overall Length (mm) | 52.8 |
Stud Hole Size (mm) | 6.4 |
Description
Cu,Complug,2h,#6a,1/4s,St,45 deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (5361I)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C351)
- Panduit Compression Lugs