Shop All Compression Lugs
Panduit
Cu, Complug, 2h, 350kflex, 3/8s, 1h
Mfr # LCCX350-38D-6
Zoro # G0424320
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 4.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX350-38D-6
- Zoro # G0424320
- UPC # 7498342616
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.54" |
Length | 4.95" |
Overall Length | 4.95 in |
Barrel Length (In.) | 2.5 |
Wire Strip Length (In.) | 2.56 |
Stud Hole Size (mm) | 9.5 |
DLO Copper Flex Conductor Size (kcmil) | 373 |
Overall Length (In.) | 4.95 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 39.1 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (mm) | 125.7 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Wire Strip Length (mm) | 65 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Barrel Length (mm) | 63.5 |
Tongue Width (In.) | 1.54 |
Description
Two-hole, flex lug, long barrel, 350 kcmil cable, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- TRIPP LITE Power Cord, HD, C19, L5-20P, 20A, 12AWG, 10ft (P045-010)
- MARINCO Marinco 12VBPS2 2-Wire ConnectPro Receptacle (12VBPS2)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-500-12-134-EC)
- Panduit Lugs & Split Bolts