Shop All Cable Ties
Panduit
Ctie, Mbarb, 8l, Std, Nyl, Pu, PK1000
Mfr # BT2S-M7
Zoro # G0423724
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Purple
- Width 0.32"
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT2S-M7
- Zoro # G0423724
- UPC # 7498341200
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8 |
Width | 0.32" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Maximum Bundle Diameter (In.) | 2 |
Overall Length (In.) | 8 |
Maximum Bundle Diameter (mm) | 50.8 |
Body Width (In.) | 0.185 |
Overall Length (mm) | 203 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 4.7 |
Description
Ctie,Mbarb,8l,Std,Nyl,Pu,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- Panduit Cable Ties