Shop All Cable Ties
Panduit
Ctie, Mbarb, 8l, Std, Nyl, Or, PK1000
Mfr # BT2S-M3
Zoro # G0420854
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Color Orange
- Width 0.32"
- Tensile Strength 50 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT2S-M3
- Zoro # G0420854
- UPC # 7498341196
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8 |
Width | 0.32" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Overall Length (In.) | 8 |
Body Width (mm) | 4.7 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Length (mm) | 203 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.185 |
Description
Ctie,Mbarb,8l,Std,Nyl,Or,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- EATON Bab Thermal 40 Amps Two-pole Magnetic Circuit Breaker (BAB2040)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5UGJ8)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- PANDUIT Cable Tie, 11.5L (292mm) Standard, Heat (PLT3S-C30)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- Panduit Cable Ties