Shop All Cable Ties
Panduit
Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000
Mfr # BT2M-M30
Zoro # G0413942
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.9
- Color Black
- Width 0.095 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT2M-M30
- Zoro # G0413942
- UPC # 7498360290
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.9 |
Width | 0.095 in |
Max. Bundle Dia. | 2 in |
Overall Length | 7.9 in |
Overall Length (mm) | 201 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Maximum Bundle Diameter (mm) | 51 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 2.4 |
Overall Length (In.) | 7.9 |
Body Width (In.) | 0.095 |
Description
Ctie,Mbarb,7.9l,Mini,Hs,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- DISCO Stndrd Blade Fuses 30 Amp Grn Type ATO PK5 (1715PK)
- DAYTON Circuit Breaker, NDB2-63 D16/1 Series 16A, 1 Pole, 277V AC, D Curve (5ZVD8)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- ACT Miniature Cable Tie, L 8", 18 Lbs, Black (8-18-UV-100)
- Panduit Cable Ties