Shop All Cable Ties
Panduit
Ctie, Mbarb, 6.1l, Intm, Hs, Nat, PK1000
Mfr # BT1.5I-M39
Zoro # G0426524
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1
- Color Natural
- Width 0.141 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1.5I-M39
- Zoro # G0426524
- UPC # 7498363385
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 6.1 |
Width | 0.141 in |
Max. Bundle Dia. | 1-1/2 in |
Minimum Bundle Diameter (In.) | 0.03 |
Minimum Bundle Diameter (mm) | 0.8 |
Overall Length (mm) | 155 |
Maximum Bundle Diameter (In.) | 1.5 |
Maximum Bundle Diameter (mm) | 38.1 |
Body Width (In.) | 0.141 |
Body Width (mm) | 3.6 |
Overall Length (In.) | 6.1 |
Depth | 6.10" |
Overall Length | 6.1 in |
Description
Ctie,Mbarb,6.1l,Intm,Hs,Nat,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- WIEGMANN Hole Seal, 2.00 In Hole dia., Steel (WAS150)
- FLEX-STRUT Channel Nut, Long Spring, 1/4" (FS-1/4LS E/G)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 40A, 600V AC, Non-Indicating (FLSR040)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT Aerial Support Tie, 6.9"L (175mm), Weath (AST15-5-C100)
- PANDUIT 19.25 Double Clamp Cable Tie with Spacer (PLDC2.5EH-C350)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- Panduit Cable Ties