Shop All Cable Ties
Panduit
Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100
Mfr # BT5LH-C0
Zoro # G0417765
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.1
- Color Black
- Width 0.275 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BT5LH-C0
- Zoro # G0417765
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 18.1 |
Width | 0.275 in |
Max. Bundle Dia. | 5 in |
Overall Length | 18.1 in |
Details
Color | Black |
Item | Ctie,Mbarb,18.1l,Lh,Wr,Bl,PK100 |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL 62275, CSA-C22.2 No. 62275, Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190 |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.065 in |
Resists | UV, Weather |
Product Color | Black |
Cable Manager Type | Tie |
Product Name | Dome-Top BT5LH-C0 Cable Tie |
Product Material | Nylon 6.6 |
Product Line | Dome-Top |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 120 lb |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Ctie,Mbarb,18.1l,Lh,Wr,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- PANDUIT Data Access Port, 45 Degree Bendin. Base, Gfci Outlet (DAP4BC-G0-6)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- FASTTRACK 7.5in BLACK CABLE TIES 100PK (FA57058)
- Panduit Cable Ties