Shop All Wire Connectors
Panduit
Ctap, 3/0-4/0 Awg Str Run, Tap
Mfr # CTAP4/0-4/0-X
Zoro # G0414685
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Width 1.08 in
- Application Utility/Ground Grid
- Length 1 in
- Standards UL 467 Listed; UL 486A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAP4/0-4/0-X
- Zoro # G0414685
- UPC # 7498391121
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 1.57 in |
Width | 1.08 in |
Length | 1 in |
Overall Length | 1 inch |
Details
Application | Utility/Ground Grid |
Item | Ctap,3/0-4/0 Awg Str Run,Tap |
Standards | UL 467 Listed; UL 486A |
Material | Copper |
Finish | Unfinished |
Product Color | Copper |
Product Class | Grounding & Bonding |
Description
C-Type copper compression taps, type CTAP, 3/0 - 4/0 AWG Run, 10pc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- STA-KON 18-14 AWG Vinyl Ring Terminal 3/8" Stud PK100 (14RB-38)
- IFM Wireable M12 connector (EVC814)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- Panduit Wire Connectors