Shop All Wire Connectors
Panduit
Ctap, #1-2/0 Awg Run, #12-#1 Awg Tap
Mfr # CTAPF2/0-12-Q
Zoro # G0426229
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Width 0.71 in
- Application Utility/Ground Grid
- Length 1.82 in
- Standards UL Listed; CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTAPF2/0-12-Q
- Zoro # G0426229
- UPC # 7498359978
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Width | 0.71 in |
Length | 1.82 in |
Overall Length | 1.82 in |
Details
Color | Purple |
Application | Utility/Ground Grid |
Item | Ctap,#1-2/0 Awg Run,#12-#1 Awg Tap |
Standards | UL Listed; CSA Certified |
Wire Range (Tap) | 12 to 1 AWG |
Wire Range (Run) | 1 AWG |
Finish | Unfinished |
Material | Copper |
Product Class | Grounding & Bonding |
Product Color | Copper |
Description
C-Type copper thin wall compression tap, type CTAPF, 2/0 AWG - #12 AWG.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x48.00, Steel (A101048RT)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 300A, 600V AC, Non-Indicating (A6T300)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- Panduit Wire Connectors & Disconnects