Shop All Ground Rods & Clamps
Panduit
Cross Connector, Copper
Mfr # GCC6X6250-1/0
Zoro # G2997508
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Compression
- Type Grounding
- Wire Size - Grounding 2 AWG Solid to 250 kcmil Solid, 6 AWG Solid to 1/0 AWG Stranded
- Material Copper
- Grounding Wires Connected To #3 to #4 Rebar, 1/2 in to 5/8 in Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # GCC6X6250-1/0
- Zoro # G2997508
- UPC # 074983009473
- Country of Origin Multiple
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 2 AWG Solid to 250 kcmil Solid, 6 AWG Solid to 1/0 AWG Stranded |
Conductor Size | 2 Solid to 250 kcmil, 6 Solid to 1/0 Stranded |
Rod Dia. | 1/2" to 5/8" |
Grounding Wire Size | 2 AWG SOL to 250 kcmil SOL, 6 AWG SOL to 1/0 AWG STR |
Overall Height | 2 1/8 in |
For Maximum Ground Conductor Wire Size | 250 kcmil, 1/0 AWG STR |
Overall Length | 1 1/16 in |
Overall Width | 1 in |
For Minimum Ground Conductor Wire Size | 2 AWG SOL, 6 AWG SOL |
For Rod Dia. | 1/2 in to 5/8 in |
Details
Item - Grounding Connector | Grounding Connector |
Item | Grounding Connector |
Type - Grounding Connector | Compression |
Type | Grounding |
Material | Copper |
Grounding Wires Connected To | #3 to #4 Rebar, 1/2 in to 5/8 in Rod |
Standards | IEEE 837-2002 |
Material - Grounding Connector | Copper |
Number of Wires - Grounding | 2 |
Material of Construction | Copper |
Description/Special Features | Direct Burial |
For Use With | Ground Rods, Rebar |
Accessory Type | Cross Connector |
Description
Grounding Connector, Grounding Wire Size 2 AWG SOL to 250 kcmil SOL, 6 AWG SOL to 1/0 AWG STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, 1/0 AWG STR, For Minimum Ground Conductor Wire Size 2 AWG SOL, 6 AWG SOL, For Use With Ground Rods, Rebar, Grounding Wires Connected To #3 to #4 Rebar, 1/2 in to 5/8 in Rod, Standards IEEE 837-2002, Type - Grounding Connector Compression
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Bonding Screw, Green, #10-32, PK100 (RGTBS1032G-C)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT Bronze Service Post Connector, #10 SOL-# (SP2-2L-C)
- JACKSON SAFETY Ground Clamp (14732)
- Panduit Ground Rods & Clamps