Shop All Wire Connectors
Panduit
Cross Connector, Copper, 250-250
Mfr # GCC6X6250-250
Zoro # G0412061
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 2 AWG
- Max. Single Wire Size 250 kcmil
- Height 2.12 in
- Width 1 in
- Application Utility/Ground Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GCC6X6250-250
- Zoro # G0412061
- UPC # 7498300948
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 2 AWG |
Max. Single Wire Size | 250 kcmil |
Height | 2.12 in |
Width | 1 in |
Length | 1.06 in |
Overall Length | 25.4 mm |
Details
Application | Utility/Ground Grid |
Item | Cross Connector,Copper,250-250 |
Standards | UL 467 Listed; CSA 22.2 Certified |
Connector Type | Cross Connector |
Material | Copper |
Product Class | Grounding & Bonding |
Color Coding | Black |
Description
Cross Connector,Copper,250-250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHQRWWW)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- PANDUIT Wire Joint, Insulated, 24-16 AWG, PK100 (JN224-318-C)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK500 (JN418-212-D)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- PANDUIT Copper Compression CTAP's, Heavy Duty, # (CTAP4-4-L)
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- Panduit Wire Connectors