Shop All Corrugated Tubing & Fittings
Panduit
Crmp Tool, Hand Opd, Ctrldcy
Mfr # CT-920
Zoro # G0411824
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Panduit Crimp Dies
- Description/Special Features Circumferential Crimp Profile
- Features Cushion Grip, Rotatable Head, Lightweight, Non-slip Grip, Durable, One-handed Operation
- Width 2.9"
- Length 22.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-920
- Zoro # G0411824
- UPC # 61305623446
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Width | 2.9" |
Length | 22.1" |
Height | 8.5" |
Details
For Use With | Panduit Crimp Dies |
Item | Crmp Tool,Hand Opd,Ctrldcy |
Description/Special Features | Circumferential Crimp Profile |
Features | Cushion Grip, Rotatable Head, Lightweight, Non-slip Grip, Durable, One-handed Operation |
Product Name | Die Type Crimping Tool |
Product Material | Steel, Aluminum |
Product Type | Crimp Tool |
Product Class | Wire Termination |
Description
Crmp Tool,Hand Opd,Ctrldcy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Red (WL907-SP100-WHITE)
- Panduit Corrugated Tubing & Fittings