Shop All Corrugated Tubing & Fittings
Panduit
Crimp Tool, Controlcycle
Mfr # CT-310
Zoro # G0420820
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Description/Special Features Circumferential Crimp Profile
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CT-310
- Zoro # G0420820
- Country of Origin China
- Category Corrugated Tubing & Fittings
Dimensions
Overall Length | 6 ft |
Details
Item | Crimp Tool,Controlcycle |
Description/Special Features | Circumferential Crimp Profile |
Product Class | Wire Termination |
Description
Crimp Tool,Controlcycle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 14 AWG Tinned Copper Wire - 250' (105025)
- SIEMENS Push Button operator, 30 mm, Red (52PM9V2)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ABE)
- TR INDUSTRIAL 36 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88307-2PK)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- Panduit Corrugated Tubing & Fittings