Shop All Ground Rods & Clamps
Panduit
Crimp Die, Tool Steel, PR
Mfr # CD-930G-250
Zoro # G7006081
product price: $215.99
/pr
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Panduit Structured Ground Connectors
- For Use With - Crimping Tool Mfr. No. CT-930
- Connector Color Code - Crimper Black
- Max. Crimping Force - Crimper 12 ton
- Crimping Die Series E Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-930G-250
- Zoro # G7006081
- UPC # 074983030101
- Country of Origin Multiple
- Category Ground Rods & Clamps
Dimensions
Number of Crimping Sizes | 2 |
Details
Item | Upper and Lower Crimping Die |
Application | Panduit Structured Ground Connectors |
For Use With - Crimping Tool | Mfr. No. CT-930 |
Connector Color Code - Crimper | Black |
Max. Crimping Force - Crimper | 12 ton |
Crimping Die Series | E Style |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Capacity Copper Lug - Crimper | 1 AWG to 250 kcmil |
Use With Tool Type - Crimper | Hand |
Connector Color Code | Black |
Number of Pieces | 1 |
Compatible Connector Type | Panduit Structured Ground Connectors |
Compatible with Manufacturer Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Maximum Crimping Force | 12 ton |
Crimping Capacity | 1 AWG to 250 kcmil Copper Lug |
Compatible with Brand | Pan-Lug(TM) |
Crimping Die Style | Upper and Lower E Style |
Compatible with Manufacturer Part Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Compatible Manufacturer Part Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Compatible with Manufacturer Model Number [NEW] | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Compatible Manufacturer Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
For Use with Mfr. Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
For Use With Mfr. Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Description
Upper and Lower Crimping Die, Compatible Connector Type Panduit Structured Ground Connectors, Number of Crimping Sizes 2, Connector Color Code Black, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand Pan-Lug(TM), Compatible with Manufacturer Model Number CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH, Application Panduit Structured Ground Connectors, Crimping Capacity 1 AWG to 250 kcmil Copper Lug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- COMMSCOPE Replacement for Tessco Ugbkit-0210-t (UGBKIT-0210-T)
- Panduit Ground Rods & Clamps