Shop All Ground Rods & Clamps
Panduit
Crimp Die, Tool Steel, PR
Mfr # CD-930G-1/0
Zoro # G6521636
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Color Code - Crimper Red
- Capacity Copper Lug - Crimper 6 to 1/0 AWG
- Application Electrical Wire and Cable Crimping
- Crimping Die Series E Style
- For Use With - Crimping Tool CT-930, Mfr. No. CT-920
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-930G-1/0
- Zoro # G6521636
- UPC # 074983030095
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Number of Crimping Sizes | 2 |
Details
Item | Upper and Lower Crimping Die |
Connector Color Code - Crimper | Red |
Capacity Copper Lug - Crimper | 6 to 1/0 AWG |
Application | Electrical Wire and Cable Crimping |
Crimping Die Series | E Style |
For Use With - Crimping Tool | CT-930, Mfr. No. CT-920 |
Max. Crimping Force - Crimper | 12 ton |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Use With Tool Type - Crimper | Hand |
Number of Pieces | 1 |
Compatible with Brand | StructuredGround(TM) |
Maximum Crimping Force | 12 ton |
Connector Color Code | Red |
Compatible Connector Type | E Style Grounding Connectors, GCC6X61/0-1/0 Grounding Cross Connectors |
Compatible with Manufacturer Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Crimping Capacity | 6 to 1/0 AWG Copper Lug |
Crimping Die Style | Upper and Lower E Style |
Compatible with Manufacturer Model Number [NEW] | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Compatible with Manufacturer Part Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Compatible Manufacturer Part Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Compatible Manufacturer Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
For Use with Mfr. Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
For Use With Mfr. Model Number | CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH |
Description
Upper and Lower Crimping Die, Compatible Connector Type E Style Grounding Connectors, GCC6X61/0-1/0 Grounding Cross Connectors, Number of Crimping Sizes 2, Connector Color Code Red, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Brand StructuredGround(TM), Compatible with Manufacturer Model Number CT-2920, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-2940/L, CT-2940/LE, CT-920, CT-930, CT-930/CH, CT-940CH, Application Electrical Wire and Cable Crimping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- INTERMATIC Tripper, Timer, PR On/Off, PR (156T1961A)
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- Panduit Ground Rods & Clamps