Shop All Crimping Tool Dies
Panduit
Crimp Die For Ct-940Ch, 1250 Kcmil Coppe
Mfr # CD-940-1250
Zoro # G304861298
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CD-940 Crimp Dies
- Color Code Yellow
- Cutting Capacity/Material Steel
- For Use With Crimp Die for Copper Code Compression Lugs and Splices 1250 kcmil Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CD-940-1250
- Zoro # G304861298
- UPC # 61305636289
- Country of Origin United States
- Category Crimping Tool Dies
Details
Type | CD-940 Crimp Dies |
Color Code | Yellow |
Cutting Capacity/Material | Steel |
For Use With | Crimp Die for Copper Code Compression Lugs and Splices 1250 kcmil Copper |
Description
Crimp Die for CT-940CH, 1250 kcmil Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 2 Cut D (4THD4)
- MAYHEW TOOLS 3/8 Shake And Break Pneu Bolt Breaker (37315)
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- PANDUIT Crimp Die For CT-2600 Tool (CD-2600-P4)
- PANDUIT CRIMP HEX DIE, KC22-600B (KC22-600B)
- PANDUIT Large Ferrule Die Insert, 920 "U" shaped (CD-920-F87)
- PANDUIT CT-2600 Crimp Die (CD-2600-P6)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (ET1000TP-1002)
- Panduit Crimping Tool Dies