Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die for Ct-2001
Mfr # CD-2001-500-SET
Zoro # G0411973
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool to Crimp 500 kcmil Copper Code, 240mm² Class 2r Metric Copper Conductor
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-500-SET
- Zoro # G0411973
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool to Crimp 500 kcmil Copper Code, 240mm² Class 2r Metric Copper Conductor |
Item | Crimp Die for Ct-2001 |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Product Class | Wire Termination |
Color Coding | Brown |
Description
Crimp Die for Ct-2001
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK (84-3014)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- Panduit Corrugated Tubing & Fittings