Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die for Ct-2001, #8 Awg, Cu
Mfr # CD-2001-8-SET
Zoro # G0412095
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp #8 AWG Copper Code and Flex Conductor,10mm° Class 2r and 10mm²/16mm² 5f/6f Metric Copper Conductor
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-8-SET
- Zoro # G0412095
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp #8 AWG Copper Code and Flex Conductor,10mm° Class 2r and 10mm²/16mm² 5f/6f Metric Copper Conductor |
Item | Crimp Die for Ct-2001,#8 Awg,Cu |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Product Class | Wire Termination |
Color Coding | Red |
Description
Crimp Die for Ct-2001,#8 Awg,Cu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- MERSEN Fuse, RK5 Class, Time Delay, 6-1/4A, 250V AC, Nonindicating (TR6-1/4R)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- FATH Cable Mngmt, Polyamide, 11 x22 x19.4mm (093249)
- Panduit Corrugated Tubing & Fittings