Shop All Crimping Tool Dies
Panduit
Crimp Die For Ct-2001, #6 Awg Copper
Mfr # CD-2001-6-SET
Zoro # G404861273
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity/Material Steel
- Application Crimp dies for Copper Panduit Power Connectors and Splices.
- Color Code Blue
- Type CD-2001 Crimp Dies
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp #6 AWG Copper Code and Flex Conductor,16mm° Class 2r Metric Copper Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CD-2001-6-SET
- Zoro # G404861273
- UPC # 61305630958
- Country of Origin United States
- Category Crimping Tool Dies
Details
Cutting Capacity/Material | Steel |
Application | Crimp dies for Copper Panduit Power Connectors and Splices. |
Color Code | Blue |
Type | CD-2001 Crimp Dies |
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp #6 AWG Copper Code and Flex Conductor,16mm° Class 2r Metric Copper Conductor |
Description
The CD-2001-6-SET Crimp Dies provide circumferential crimp results in terminations with premium electrical and mechanical performance. Color-coded to provide easy matching on connectors while an embossed die index number on the connector barrels provide post crimp inspection. The part number is permanently marked on the crimping die for easy identification and used with the CT-3001/ST and CT-3001/CCP series tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20493B610R)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Portable Base with Carry Bag (49-16-2123B)
- MILWAUKEE TOOL 1-1/4" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV8)
- PANDUIT Kc22 Series Hex Crimp Die, #4 Awg (KC22-4)
- PANDUIT Die Insert, for use with CA9 Applicator, (CD9-5A)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- PANDUIT CD-920 Crimp Die, 400 Kcmil Cu, 300 Al (CD-920-400)
- ABB Crimping Tool Die (15506SS)
- Panduit Crimping Tools