Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die for Ct-2001,400 Kcmil, Cu
Mfr # CD-2001-400-SET
Zoro # G0411912
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With BlackFin CT-3001/ST, CT-3001/CCP tools and CT-2002CH crimp head. Also with legacy CT-2001 and CT-3001 tools.
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Color Coding Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-400-SET
- Zoro # G0411912
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | BlackFin CT-3001/ST, CT-3001/CCP tools and CT-2002CH crimp head. Also with legacy CT-2001 and CT-3001 tools. |
Item | Crimp Die for Ct-2001,400 Kcmil,Cu |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Color Coding | Blue |
Product Class | Wire Termination |
Description
Crimp Die for Ct-2001,400 Kcmil,Cu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 0.75" W x 0.5" H - 5' Length - Paintable PVC - White (WC337)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- CAROL 6 AWG 3 Conductor Portable Cord 600V 50 ft. BK (16073)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/2” Inch Diameter – 100’ Feet Long – Black (FRPPWL.625-100SP)
- Panduit Corrugated Tubing & Fittings