Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die for Ct-2001,350 Kcmil
Mfr # CD-2001-350-SET
Zoro # G0411921
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool to Crimp 350 kcmil Copper Code Conductor, 300 kcmil/313 kcmil Flex Conductor
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Color Coding Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-350-SET
- Zoro # G0411921
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool to Crimp 350 kcmil Copper Code Conductor, 300 kcmil/313 kcmil Flex Conductor |
Item | Crimp Die for Ct-2001,350 Kcmil |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Color Coding | Red |
Product Class | Wire Termination |
Description
Crimp Die for Ct-2001,350 Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 2P (HBL7842D)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Yellow (WL903-10-YELLOW)
- Panduit Corrugated Tubing & Fittings