Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al
Mfr # CD-920-600
Zoro # G0415169
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
- Description/Special Features Circumferential Crimp Profile
- Product Material Steel
- Product Name CD-920-600 Crimp Tool Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-920-600
- Zoro # G0415169
- UPC # 7498391452
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH crimp head, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately. |
Item | Crimp Die,Ct-920/930,600 Kcmil,Cu,400 Al |
Description/Special Features | Circumferential Crimp Profile |
Product Material | Steel |
Product Name | CD-920-600 Crimp Tool Die |
Application/Usage | Crimping Tool |
Product Type | Crimp Tool Die |
Compatibility | Panduit Tools: CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-930/CH, CT-2940/L, CT-2940/LE, CT-940CH, CD-940-DA |
Product Class | Wire Termination |
Description
Crimp Die,Ct-920/930,600 Kcmil,Cu,400 Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1 to 5A, Class 10/20/30, 3P (XTOE005CCS)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- ANCOR Self-Extinguishing Split Loom 3/8" x 10.39 (453382)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- Panduit Corrugated Tubing & Fittings