Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal
Mfr # CD-920-3/0
Zoro # G0415814
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH and CT-930LPCH crimp heads, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
- Description/Special Features Circumferential Crimp Profile
- Product Type Crimp Tool Die
- Product Name CD-920-3/0 Crimp Tool Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-920-3/0
- Zoro # G0415814
- UPC # 7498391445
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH and CT-930LPCH crimp heads, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately. |
Item | Crimp Die,Ct-920/930,3/0Awg,Cu,1/0Awgal |
Description/Special Features | Circumferential Crimp Profile |
Product Type | Crimp Tool Die |
Product Name | CD-920-3/0 Crimp Tool Die |
Application/Usage | Crimping Tool |
Product Material | Steel |
Compatibility | Panduit Tools: CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-930/CH, CT-930LPCH, CT-2940/L, CT-2940/LE, CT-940CH, CD-940-DA |
Product Class | Crimping Tools, Pumps & Accessories |
Description
Crimp Die,Ct-920/930,3/0Awg,Cu,1/0Awgal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- QUICKCABLE Surge Protector, 12V (602700-001)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Blue (WL902-SP100-RED)
- Panduit Corrugated Tubing & Fittings