Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die, Ct-920/930, #2 Awg, Cu
Mfr # CD-920-2
Zoro # G0416173
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH and CT-930LPCH crimp heads, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
- Description/Special Features Circumferential Crimp Profile
- Application/Usage Crimping Tool
- Product Name Crimp Dies for CT-920, CT-920CH, CT-930, CT-930CH and CT-2920 Tools, #2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-920-2
- Zoro # G0416173
- UPC # 7498391441
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH and CT-930LPCH crimp heads, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately. |
Item | Crimp Die,Ct-920/930,#2 Awg,Cu |
Description/Special Features | Circumferential Crimp Profile |
Application/Usage | Crimping Tool |
Product Name | Crimp Dies for CT-920, CT-920CH, CT-930, CT-930CH and CT-2920 Tools, #2 AWG |
Product Type | Crimp Tool Die |
Compatibility | Panduit Crimping Tools: CT-920, CT-920CH, CT-930, CT-930CH, CT-2920 |
Product Class | Crimping Tools, Pumps & Accessories |
Description
Crimp Die,Ct-920/930,#2 Awg,Cu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (31EE12)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- Panduit Corrugated Tubing & Fittings