Shop All Cable Entry System Accessories
Panduit
Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al
Mfr # CD-920-1
Zoro # G0415272
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH and CT-930LPCH crimp heads, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately.
- Description/Special Features Circumferential Crimp Profile
- Product Type Crimp Tool Die
- Compatibility Panduit Tools: CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-930/CH, CT-930LPCH, CT-2940/L, CT-2940/LE, CT-940CH, CD-940-DA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-920-1
- Zoro # G0415272
- UPC # 7498391442
- Country of Origin United States
- Category Cable Entry System Accessories
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | Crimp die for use with Panduit CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931 and CT-2931/E crimp tools and CT-930/CH and CT-930LPCH crimp heads, can also be used with Panduit CT-2940/L and CT-2940/LE crimp tools and CT-940CH crimp head with CD-940-DA die adapter sold separately. |
Item | Crimp Die,Ct-920/930,#1 Awg,Cu,#4 Al |
Description/Special Features | Circumferential Crimp Profile |
Product Type | Crimp Tool Die |
Compatibility | Panduit Tools: CT-920, CT-2920, CT-930, CT-2930/L, CT-2930/LE, CT-2931, CT-2931/E, CT-930/CH, CT-930LPCH, CT-2940/L, CT-2940/LE, CT-940CH, CD-940-DA |
Application/Usage | Crimping Tool |
Product Name | CD-920-1 Crimp Tool Die |
Product Material | Steel |
Product Class | Crimping Tools, Pumps & Accessories |
Description
Crimp Die,Ct-920/930,#1 Awg,Cu,#4 Al
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Forward/Reverse (9001KN239)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/2" Cable Diameter - PG48 Thread - 10 Pcs/ Pack (CGPG48-10)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Blue (WL903-SP100-RED)
- Panduit Cable Entry System Accessories