Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die, Ct-2001fmy, #1 Awg, Cu, #4 Awgal
Mfr # CD-2001-1-SET
Zoro # G0411955
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool to Crimp #1 AWG Copper Code and Flex Conductor, 50mm² Class 2r and 5f/6f Metric Copper Conductor
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Color Coding Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-1-SET
- Zoro # G0411955
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool to Crimp #1 AWG Copper Code and Flex Conductor, 50mm² Class 2r and 5f/6f Metric Copper Conductor |
Item | Crimp Die,Ct-2001fmy,#1 Awg,Cu,#4 Awgal |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Color Coding | Green |
Product Class | Wire Termination |
Description
Crimp Die,Ct-2001fmy,#1 Awg,Cu,#4 Awgal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD03)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F23110)
- MOXA Remote Eth. I/O W/ 4Ai, 4Di, 4Dio, And 2Port Swtch, M1Iologike1242 (ioLogik E1242)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- Panduit Corrugated Tubing & Fittings