Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die, Ct-2001, 3/0 Awg, Cu, 1/0 Awgal
Mfr # CD-2001-3/0-SET
Zoro # G0412025
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp 3/0 AWG Copper Code and Flex Conductor, 95mm² Class 5f/6f Metric Copper Conductor
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-3/0-SET
- Zoro # G0412025
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp 3/0 AWG Copper Code and Flex Conductor, 95mm² Class 5f/6f Metric Copper Conductor |
Item | Crimp Die,Ct-2001,3/0 Awg,Cu,1/0 Awgal |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Product Class | Wire Termination |
Color Coding | Orange |
Description
Crimp Die,Ct-2001,3/0 Awg,Cu,1/0 Awgal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.53 in dia. (CF887-25150201)
- ECOFLOW Portable Generator, Solar Powered, 2,016 W Rated (DELTA2000-US)
- TRUMETER 711-0190 Ac Volt Hour Meter (711-0190)
- D-LINE Mini Cord Cover, White (R5FT301W)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Red (WL904-SP100-GREEN)
- Panduit Corrugated Tubing & Fittings