Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal
Mfr # CD-2001-250-SET
Zoro # G0411903
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp 250 kcmil Copper Code and Flex Conductor, 262 kcmil Flex, 120mm² Class 2r Metric Copper Conductor
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Product Class Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-250-SET
- Zoro # G0411903
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp 250 kcmil Copper Code and Flex Conductor, 262 kcmil Flex, 120mm² Class 2r Metric Copper Conductor |
Item | Crimp Die,Ct-2001,250 Kcmil,Cu,3/0 Awgal |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Product Class | Wire Termination |
Color Coding | Yellow |
Description
Crimp Die,Ct-2001,250 Kcmil,Cu,3/0 Awgal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/2 (EYF-150)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Yellow (WL904-10-YELLOW)
- Panduit Corrugated Tubing & Fittings