Shop All Corrugated Tubing & Fittings
Panduit
Crimp Die, Ct-2001, 2/0 Awg, Cu, #1 Awgal
Mfr # CD-2001-2/0-SET
Zoro # G0412019
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size Crimp
- For Use With CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp 2/0 AWG Copper Code and Flex Conductor, 70mm² Class 2r and 5f/6f Metric Copper Conductor
- Description/Special Features Circumferential Crimp Profile
- Finish Black Oxide
- Color Coding Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CD-2001-2/0-SET
- Zoro # G0412019
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | Crimp |
Details
For Use With | CT-3001/ST and CT-3001/CCP Crimping Tool To Crimp 2/0 AWG Copper Code and Flex Conductor, 70mm² Class 2r and 5f/6f Metric Copper Conductor |
Item | Crimp Die,Ct-2001,2/0 Awg,Cu,#1 Awgal |
Description/Special Features | Circumferential Crimp Profile |
Finish | Black Oxide |
Color Coding | Black |
Product Class | Wire Termination |
Description
Crimp Die,Ct-2001,2/0 Awg,Cu,#1 Awgal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0100)
- FUNCTIONAL DEVICES-RIB Control Transformer, 40 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR40VA013)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JKS-150)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- Panduit Corrugated Tubing & Fittings