Shop All Conduit Bodies & Covers
Panduit
COVER FOR TYPE H SLOTTED DUCT, 6'L X 4.0"W, LIGHT GRAY ROHS
Mfr # HC4LG6
Zoro # G1181154
Sold in multiples of 3 for $95.07
$95.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With HC4 Hinged Cover Wiring Duct
- Color Light Gray
- Width 4.39"
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # HC4LG6
- Zoro # G1181154
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Width | 4.39" |
Length | 72" |
Compatible Duct Width (In.) | 4 |
Compatible Duct Width (mm) | 101.6 |
Overall Length (m) | 1.8 |
Overall Height (mm) | 11 |
Overall Width (In.) | 4.39 |
Overall Width (mm) | 111.5 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 0.44 |
Cover Size (In.) | 4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-RP)
- RACO Sealing Washer, 5/64" L, 1/2" (2452)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T956)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804GNK)
- EATON Crouse Hinds Box of 2 2In Conduit Outlet Bodies and Box (TB67 SA)
- KILLARK Conduit Body, 9.5 cu. in. Capacity (TB27SA)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- CROUSE HINDS Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box (EDS271 SA)
- CROUSE HINDS 2IN BODY COVER CONDUIT PARTS AND ACCESSORY, 10PK (670)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- Panduit Conduit Bodies & Covers