Shop All Conduit Bodies & Covers
Panduit
COVER FOR TYPE H SLOTTED DUCT, 6L X 2"W, LIGHT GRAY ROHS
Mfr # HC2LG6
Zoro # G1193115
product price: $17.19
/ea
Sold in multiples of 5 for $85.95
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hinged Cover 2" Wide Wiring Duct
- Color Light Gray
- Height 0.44"
- Width 2.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HC2LG6
- Zoro # G1193115
- Country of Origin Unknown
- Category Conduit Bodies & Covers
Dimensions
Height | 0.44" |
Width | 2.29" |
Length | 72" |
Overall Height (mm) | 11.2 |
Overall Width (In.) | 2.29 |
Overall Height (In.) | 0.44 |
Compatible Duct Width (mm) | 50.8 |
Compatible Duct Width (In.) | 2 |
Overall Width (mm) | 58.2 |
Overall Length (ft.) | 6 |
Overall Length (m) | 1.8 |
Cover Size (In.) | 2 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-625-SP4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14GUG32AF)
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- APPLETON ELECTRIC V-51 MTG HOOD ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VC75-A)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- L.H. DOTTIE L.H. Dottie 2'' LL Threaded Conduit Body w/ Cover & Gasket (LL200CG)
- APPLETON ELECTRIC ALUMINUM LR 1IN CONDUIT OUTLET BODIES AND BOX, 5PK (APP LR39)
- CARLON Body Conduit Pvc Nm Type T 1In (E983FR-CTN)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- Panduit Conduit Bodies & Covers