Shop All Cable Connectors
Panduit
Coupler Module, F Type, White
Mfr # NKFWH
Zoro # G204859340
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Pass-Through
- Type F-Type Module
- Overall Length 1.17 in
- Color White
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NKFWH
- Zoro # G204859340
- UPC # 7498347532
- Country of Origin Costa Rica
- Category Cable Connectors
Dimensions
Overall Length | 1.17 in |
Width | 0.64 in |
Overall Width | 0.64 |
Height | 0.86 in |
Overall Height | 0.86 |
Depth | 1.17 in |
Details
Cable Clamping Method | Pass-Through |
Type | F-Type Module |
Item | F-Type Module |
Color | White |
Standards | RoHS Compliant |
Product Class | Audio Video Modules |
Description
Keystone module supplied with 3.0 GHz industry standard F-Type coax bulkhead coupler, white.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607)
- DYNE-A-PAK Dyne-A-Pak 201002SN00 CPC Foam Tray; Black - Case of 500 (201002SN00 CPC)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- SIMPSON STRONG-TIE Tie Connectr Rigid Rtc2Z (RTC2Z)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M12 connector (E18161)
- Panduit Cable Connectors