Shop All Cable Connectors
Panduit
Coupler Module, F Type, Off White
Mfr # NKFIW
Zoro # G804858408
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Pass-Through
- Type F-Type Module
- Color White
- Standards RoHS Compliant
- Overall Length 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFIW
- Zoro # G804858408
- UPC # 7498347527
- Country of Origin Costa Rica
- Category Cable Connectors
Dimensions
Overall Length | 1.17 in |
Depth | 1.17 in |
Overall Width | 0.64 |
Width | 0.64 in |
Overall Height | 0.86 |
Height | 0.86 in |
Details
Cable Clamping Method | Pass-Through |
Type | F-Type Module |
Color | White |
Item | F-Type Module |
Standards | RoHS Compliant |
Product Color | Off-White |
Product Class | Audio Video Modules |
Description
Keystone module supplied with 3.0 GHz industry standard F-Type coax bulkhead coupler, off white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- IFM Wireable M12 connector (E18343)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M25 Thread (SHCM251034)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- ECLIPSE TOOLS Conn, CATV F Twist On, RG6, 10PK (902-368-10)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M8 connector (E10919)
- Panduit Cord Grips