Shop All Cable Connectors
Panduit
Coupler Module, F Type, International
Mfr # NKFIG
Zoro # G404858389
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Pass-Through
- Standards RoHS Compliant
- Type F-Type Module
- Overall Length 1.17 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFIG
- Zoro # G404858389
- UPC # 7498347516
- Country of Origin Costa Rica
- Category Cable Connectors
Dimensions
Overall Length | 1.17 in |
Depth | 1.17 in |
Height | 0.86 in |
Overall Width | 0.64 |
Width | 0.64 in |
Overall Height | 0.86 |
Details
Cable Clamping Method | Pass-Through |
Standards | RoHS Compliant |
Type | F-Type Module |
Color | Gray |
Item | F-Type Module |
Product Class | Copper Systems |
Product Color | International Gray |
Description
Keystone module supplied with 3.0 GHz industry standard F-Type coax bulkhead coupler, international gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-1CR)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-9)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- IFM Wireable M12 connector (E12673)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- LEVITON Yellow 20a125v Connector (010-520CV-000)
- REMKE MC Cable Connector, Al, 3/4", .955-1.080 (RTK-075-5)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- Panduit Cable Connectors