Shop All Cable Connectors
Panduit
Coupler Module, F Type, Electric Ivor
Mfr # NKFEI
Zoro # G104858412
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Pass-Through
- Overall Length 1.17 in
- Standards RoHS Compliant
- Type F-Type Module
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFEI
- Zoro # G104858412
- UPC # 7498346676
- Country of Origin Costa Rica
- Category Cable Connectors
Dimensions
Overall Length | 1.17 in |
Depth | 1.17 in |
Overall Height | 0.86 |
Width | 0.64 in |
Height | 0.86 in |
Overall Width | 0.64 |
Details
Cable Clamping Method | Pass-Through |
Standards | RoHS Compliant |
Type | F-Type Module |
Item | F-Type Module |
Color | Ivory |
Product Class | Audio Video Modules |
Description
Keystone module supplied with 3.0 GHz industry standard F-Type coax bulkhead coupler, electric ivory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 30ft (N201-030-BL)
- KS Female/Double Male Piggyback, PK500 (10664)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- IFM Wireable M8 connector (E12464)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- REMKE MC Cable Connector, Al, 1, 1.295-1.350 (RTK-100-7)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Gray (SECM20G)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- Panduit Cord Grips