Shop All Cable Connectors
Panduit
Coupler Module, F Type, Black
Mfr # NKFBL
Zoro # G604859506
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Pass-Through
- Type F-Type Module
- Overall Length 1.17 in
- Standards RoHS Compliant
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFBL
- Zoro # G604859506
- UPC # 7498346675
- Country of Origin Costa Rica
- Category Cable Connectors
Dimensions
Overall Length | 1.17 in |
Width | 0.64 in |
Overall Height | 0.86 |
Height | 0.86 in |
Overall Width | 0.64 |
Depth | 1.17 in |
Details
Cable Clamping Method | Pass-Through |
Type | F-Type Module |
Item | F-Type Module |
Standards | RoHS Compliant |
Color | Black |
Product Class | Copper Systems |
Description
Keystone module supplied with 3.0 GHz industry standard F-Type coax bulkhead coupler, black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1/2" (31622003LPK50)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- HARTING M32 To 1" Npt Adapter (73000005320)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- AMPHENOL 973106A16S1P (973106A16S1P)
- IFM Wireable M12 connector (EVC810)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- Panduit Cable Connectors